{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4221X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Colour | blue / natural | |
Glove size | 9 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094424 9 | |
EAN / GTIN | 4059904105607 | |
Manufacturer number | 03440/9 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves 03440, Glove size: 9
on request
In stock
326 pieces in stock
BGN 7.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19,745 pieces in stock
from
1
Pieces
BGN 13.77
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 11.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,092 pieces in stock
from
1
Pieces
BGN 15.12
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 12.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Heavy Duty | Precision; All-round | Precision |
Coating | Nitrile | Nitrile | Nitrile |
Colour | blue / natural | blue / orange | blue / black |
Application | reusable | reusable | reusable |
Glove size | 9 | 9 | 9 |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | Full coating | 3/4 coating | Full coating |