{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex profi ergo | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Foodstuffs certified | |
EN 388 | 2121X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Colour | orange | |
Glove size | 11 | |
Weight | 76 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094412 11 | |
EAN / GTIN | 4048612002087 | |
Manufacturer number | 6014705 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves uvex profi ergo ENB20A, Glove size: 11
on request
In stock
126 pieces in stock
from
1
Pieces
BGN 12.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 10.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,579 pieces in stock
BGN 5.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,639 pieces in stock
BGN 9.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
Colour | orange | yellow | yellow |
Application | reusable | reusable | reusable |
EN 388 | 2121X | 4111X | 4111X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | 3/4 coating | 3/4 coating | 3/4 coating |