{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex phynomic | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Foodstuffs certified | |
EN 388 | 3121X | |
Backing material | Polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | black / anthracite | |
Glove size | 11 | |
Weight | 39 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094292 11 | |
EAN / GTIN | 4048612044506 | |
Manufacturer number | 6004911 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves uvex phynomic allround, Glove size: 11
on request
In stock
418 pieces in stock
from
1
Pieces
BGN 13.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 10.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,597 pieces in stock
BGN 6.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,841 pieces in stock
BGN 6.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,059 pieces in stock
from
1
Pieces
BGN 12.65
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 10.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,367 pieces in stock
BGN 7.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17,497 pieces in stock
BGN 7.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14,802 pieces in stock
from
1
Pieces
BGN 10.91
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 9.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision; All-round | All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round |
Coating | Nitrile | water-based PU/nitrile | water-based PU/nitrile | Nitrile/PU | Nitrile foam | water-based PU/nitrile | Nitrile / PU |
Colour | black / anthracite | black / grey | black / grey | blue / orange | blue / orange | blue / black | blue / black |
Backing material | Polyamide, elastane | Lycra®, polyamide | Lycra®, polyamide | Nylon | Nylon / Spandex | Lycra ® / polyamide | Lycra® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 3121X | 3131X | 4131X | 4121X | 4121X | 4131X | 4131X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | ESD gloves |