This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves uvex unipur carbon, Glove size: 10

Article no.: 094286 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
EN 388:2003 0131
Backing material Polyamide, carbon fibre
Coating PU
Application range Precision
Colour white / grey
Glove size 10
Protection category Category II
Type of glove Multi-purpose gloves
Type of product ESD gloves

Identification numbers & Classifications

Article number 094286 10
EAN / GTIN 4048612024799

Description

Version:

unipur carbon. Touch-sensitive and anti−static protection gloves, for precision work with electrostatic parts. With carbon micro-dots on the palm of the hand for very good grip. Very high breathability. The finger tips with a thin elastomer-coating allow the use of a touch screens.

Standard:

EN 388; EN 420

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart