{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Camapur® | |
Contents | 1 | |
electrostatic characteristic | 0.6 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Manufacturer's designation | Camapur Comfort 616+ | |
Accuracy of fit | very good | |
EN 388 | 3131X | |
Backing material | Polyamide | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 240 mm - 260 mm | |
Colour | white | |
Material of coating | PU | |
Glove size | 8 | |
Weight | 36 g | |
Knitted technology | 13G | |
silicone-free | no | |
Application | reusable | |
DMF-free | yes | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094245 8 | |
EAN / GTIN | 4008198761686 | |
Manufacturer number | 061608941E |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves Camapur® Comfort 616+, Glove size: 8
on request
In stock
915 pieces in stock
BGN 8.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30,779 pieces in stock
BGN 3.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,359 pieces in stock
BGN 2.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40,732 pieces in stock
BGN 3.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33,522 pieces in stock
BGN 3.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | white | white | pale grey | white / pale grey | white / pale grey |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 3131X | 4131X | 013XX | 013XX | 2131X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Electrician's gloves | Electrician's gloves | Electrician's gloves |
Protection category | Category II | Category II | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | ESD gloves | ESD gloves | ESD gloves |
Coating variant | The palms of the hands | The palms of the hands | No coating | Fingertip coating | The palms of the hands |