• The item cannot be ordered due to missing prices.

Pair of gloves 8800 // FLEXIBLE FIT, Glove size: 8

Article no.: 094238 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Knitted technology: 13G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 1
EN 388 4121X
Backing material Nylon
Coating Nitrile
Coating variant The palms of the hands
Application range All-round
Colour black / grey
Glove size 8
Knitted technology 13G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094238 8
EAN / GTIN 4059904105126
Manufacturer number 8800/8

Description

Version:

8800 FLEXIBLE FIT. Non-slip gloves with nitrile coating on special stretch knitted fabric for good wearing comfort. Also for wet and oily working environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart