{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Suitable for touch screens | |
Knitted technology | 13G | |
electrostatic characteristic | EGB/ESD | |
Application | reusable | |
EN 388 | 013XX | |
Backing material | Polyester, carbon | |
Coating | PU | |
Coating variant | Fingertip coating | |
Application range | Precision | |
Colour | white / pale grey | |
Glove size | 6 | |
Protection category | Category II | |
Type of glove | Electrician's gloves | |
Type of product | ESD gloves |
Article number | 094222 6 | |
EAN / GTIN | 4062406130008 | |
Manufacturer number | 094222 6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of ESD gloves Fingertips coated 6
on request
In stock
22,866 pieces in stock
BGN 3.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19,128 pieces in stock
BGN 3.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | PU | PU |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Colour | white / pale grey | white / pale grey |
Glove characteristics | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 13G | 13G |
Protection category | Category II | Category II |
Type of product | ESD gloves | ESD gloves |