{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 300 mm - 350 mm | |
Backing material | Full-grain goatskin | |
Coating variant | No coating | |
Manufacturer's designation | TEGERA 130A | |
Contents | 1 | |
Material | Full-grain goatskin | |
Application range | Heavy Duty | |
Glove size | 11 | |
Contact heat up to | 100 °C | |
EN 388 | 3111X | |
EN 407 | 412X4X | |
EN 12477 | Type B | |
Welding processes | TIG | |
Colour | yellow / white | |
Standard | EN 407 | |
Type of product | Welder's gloves |
Article number | 094103 11 | |
EAN / GTIN | 7340118312422 | |
Manufacturer number | 130A-11 |