{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa palm leather | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Coating variant | No coating | |
Weight | 180 g | |
Material | Full-grain leather | |
Glove size | 9 | |
Length | 260 mm | |
Thickness | 1 | |
EN 388 | 3133X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cowhide full-grain leather gloves | |
Application range | Heavy Duty | |
Colour | white | |
Type of product | Cowhide split leather gloves |
Article number | 094055 9 | |
EAN / GTIN | 4045197890085 | |
Manufacturer number | 094055 9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves Full-grain leather 9
on request
In stock
9,353 pieces in stock
from
1
Pieces
BGN 11.79
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 9.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,152 pieces in stock
from
1
Pieces
BGN 14.98
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 12.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,746 pieces in stock
BGN 7.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Heavy Duty | Heavy Duty | Heavy Duty |
Colour | white | blue / white | grey / green |
Contents | 1 | 1 | 1 |
Backing material | Nappa palm leather | Nappa palm leather | Soft leather |
Application | reusable | reusable | reusable |
Type of glove | Cowhide full-grain leather gloves | Cowhide full-grain leather gloves | Cowhide split leather gloves |
Protection category | Category II | Category II | Category II |