Professional clogs, white/grey 877021, OB 48

Article no.: 092963 48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: OB
  • Standard: Indlægsforsyning typegodkendt iht. DGUV-regel 191
  • Washing: 30 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EU shoe size 48
    Protection class OB
    Standard Indlægsforsyning typegodkendt iht. DGUV-regel 191
    Washing 30 °C coloureds
    Type of product Clog

    Identification numbers & Classifications

    Article number 092963 48
    EAN / GTIN 5902666471413
    Manufacturer number 877021-48

    Description

    Version:

    Work shoes of the ACTIVE series.
    • Upper material of microfibre.
    • Adjustable fixed heel straps.
    • PU outer sole with SELF CLEAN technology.
    • Increased resistance to acids, bases and brief contact with hot substances up to 180°C.
    • Suitable for wearing in kitchens.

    Standard:

    EN ISO 20347:2012 OB A E FO SRC

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart