This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety overshoe, black MILLENIUM PROTECT, Size: L

Article no.: 092942 L

Select article variation and quantity

Size Unit price incl. VAT
  • Material of protective toe-cap: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Material of protective toe-cap Steel
EU shoe size 45 – 48
Type of product Overshoe

Identification numbers & Classifications

Article number 092942 L
Manufacturer number MLPPU GR. L

Description

Version:

Visitor safety overshoes that meet the requirements for personal protective work wear. Reliable protection against crushing and impacts due to steel toecap in the toe area. With extended protective flap to protect the back of the foot. Washable material permits hygienic re-use. Practical for many shoe types.
Elastic strap for all heel heights.
  • TPU upper material, waterproof.
  • Anti-slip half-sole, black.

Standard:

EN ISO 12568; EN ISO 20344

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart