This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boots, green DUNLOP ACIFORT HEAVY DUTY FULL SAFETY, S5, EU shoe size: 41

Article no.: 092932 41

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
EU shoe size 41
Type of product Rubber boots

Identification numbers & Classifications

Article number 092932 41
EAN / GTIN 8713197346081
Manufacturer number A442631 GR. 41

Description

Version:

ACIFORT HEAVY DUTY FULL SAFETY boots, for demanding tasks with shank resistant to wear and tear. Outstanding grip due to SRA-certified outer sole. Comfortable to wear so suitable for everyday use. With additional ankle protection.
  • Acifort® material for uppers.
  • Acifort® black sole tread.
  • Impact absorption in the heel area.

Application:

Agricultural management

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart