This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety boots, yellow DUNLOP PUROFORT PROFESSIONAL FULL SAFETY, S5 41

Article no.: 092918 41

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Purofort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Cold insulation down to -20°C
EU shoe size 41
Type of product Rubber boots

Identification numbers & Classifications

Article number 092918 41
Manufacturer number C462241 GR. 41

Description

Version:

The lightweight PUROFORT PROFESSIONAL FULL SAFETY boots provide outstanding grip on uneven surfaces. Made for hard work.
  • Purofort® upper, chemical-resistant.
  • Basic PU insole.
  • Purofort® sole, black.
  • Shock absorption in the heel area.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 CI SRA

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart