Insoles, anthracite Comfort insole, SOFT, EU shoe size: 38

Article no.: 092864 38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 38
Colour green
Type of product Insole

Identification numbers & Classifications

Article number 092864 38
EAN / GTIN 4062406279684
Manufacturer number 092864 38

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Soft shock absorption element for persons between 50 kg and 65 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, SOFT, EU shoe size: 38

Insoles, anthracite Comfort insole, SOFT, EU shoe size: 38

on request
In stock
19 pieces in stock
BGN 16.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
BGN 16.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
BGN 16.64
plus VAT at the current rate Prices plus delivery costs
Colour green yellow red
EU shoe size 38 38 38
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart