This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Insoles Deo Active Extra, EU shoe size: 36

Article no.: 092841 36

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 36
Type of product Insole

Identification numbers & Classifications

Article number 092841 36
Manufacturer number EINLEGESOHLE DEO ACTIVE EXTRA 36

Description

Version:

Deo Active Extra insole with activated charcoal layer combines hygienic freshness with the highest level of wearing comfort. The breathable upper material keeps feet dry and protects against unpleasant odours. The anatomically shaped footbed provides additional support and stability. The longitudinal arch support, the metatarsal pad and heel cushioning provide relief for the entire body.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles Deo Active Extra, EU shoe size: 36

Insoles Deo Active Extra, EU shoe size: 36

on request
In stock
193 pieces in stock
BGN 8.78
plus VAT at the current rate Prices plus delivery costs
Colour red
Colour red
EU shoe size 36 36
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart