Insoles, blue/green Ortho-Soft ESD MEDIUM 41

Article no.: 092825 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
141 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 41
Type of product Insole

Identification numbers & Classifications

Article number 092825 41
EAN / GTIN 4044348387634
Manufacturer number Z25700 41

Description

Version:

Flexible insole with damping over the entire tread to relieve painful and sensitive pressure points. Suitable for ESD shoes.
Reinforced support of the longitudinal arch, especially suitable for normal and low arches.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, blue/green Ortho-Soft ESD MEDIUM 41

Insoles, blue/green Ortho-Soft ESD MEDIUM 41

on request
In stock
141 pieces in stock
BGN 48.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
BGN 8.78
plus VAT at the current rate Prices plus delivery costs
Colour red
Colour red
EU shoe size 41 41
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart