Insoles, grey Ergo-Cool ESD 42

Article no.: 092821 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 42
Type of product Insole

Identification numbers & Classifications

Article number 092821 42
EAN / GTIN 4044348271421
Manufacturer number Z25300 42

Description

Version:

Comfort insole with damping mesh structure for high air circulation and optimum climate comfort.

Application:

Suitable for all Steitz Secura shoes. When replacing with a similar, identical insole, the shoe retains its tested protection properties.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, grey Ergo-Cool ESD 42

Insoles, grey Ergo-Cool ESD 42

on request
In stock
22 pieces in stock
BGN 28.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
264 pieces in stock
BGN 8.78
plus VAT at the current rate Prices plus delivery costs
Colour red
Colour red
EU shoe size 42 42
Series Move One
Type of product Insole Insole
Gender Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart