Sandals, black/blue IMPULSE Lady XXTL ESD S1P 41

Article no.: 092738 41
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
Type of product Safety sandals

Identification numbers & Classifications

Article number 092738 41
EAN / GTIN 4030839396322

Description

Version:

Ladies’ safety sandals from the IMPULSE range. Reflective elements make the wearer more visible, even in low light. Easier to put on and take off thanks to hook-and-loop fastener.
  • Microfibre / textile upper material.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO Lady Y black full-size insole.
  • Metal-free penetration protection.
  • WELLMAXX TRAINERS LADY PU/PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart