{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S2 | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Colour | black/violet | |
Material of outer sole | TPU Dynamics | |
Slip resistance | yes | |
Type of product | Safety shoes |
Article number | 092712 42 | |
Manufacturer number | ESD 439 VITALITY PLUS XB GR. 42 |