{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Type of product | Safety boots |
Article number | 092668 48 | |
Manufacturer number | VD3800SSTSFXB48P |
This article |
Recommendations |
||
---|---|---|---|
Lace-up boots, black, XB fitting VD 3800 SST SF ESD, S3 XB, EU shoe size: 48 |
on request
In stock
15 pieces in stock
BGN 216.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 216.41
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
EU shoe size | 48 | 48 | 48 |
Type of product | Safety boots | Safety boots | Safety boots |