{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 43 | |
Type of product | Safety sandals |
Article number | 092593 43 | |
Manufacturer number | VDPRO1000VFXB43P |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/blue VD PRO 1000 VF ESD, S1P XB, EU shoe size: 43 |
on request
In stock
67 pieces in stock
BGN 197.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
BGN 197.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P | S1P |
EU shoe size | 43 | 43 | 43 |
Type of product | Safety sandals | Safety sandals | Safety sandals |
Gender | Unisex | Gentlemen’s | Gentlemen’s |