Low-profile shoe, black/blue VD PRO 1500 SF ESD, S3 XB 46

Article no.: 092571 46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 46
    Colour black / blue
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092571 46
    EAN / GTIN 4044348521540
    Manufacturer number VD PRO 1500 SF XB 46

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
    SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Standard version NB, see No. 092570.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart