{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 37 | |
Type of product | Safety shoes |
Article number | 092522 37 | |
EAN / GTIN | 4044348517031 | |
Manufacturer number | VD PRO 1100 ESD XB 37 |