{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 39 | |
Colour | black/blue | |
Material of outer sole | TPU Athletic | |
Type of product | Safety shoes |
Article number | 092521 39 | |
EAN / GTIN | 4044348503713 | |
Manufacturer number | VD PRO 1100 ESD NB 39 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoe, black/blue VD PRO 1100 ESD, S1 NB 39
on request
In stock
72 pieces in stock
BGN 264.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
BGN 202.54
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Norm | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 39 | 39 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Gentlemen’s |