{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | SB | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Characteristics | resistant to fuel | |
EU shoe size | 39 | |
Type of product | Safety shoes |
Article number | 092423 39 | |
EAN / GTIN | 8023796509382 | |
Manufacturer number | 12680-001-39 |