{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Black Eagle Safety | |
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Type of product | Safety sandals |
Article number | 092288 48 | |
EAN / GTIN | 4044465318016 | |
Manufacturer number | 610005 GR. 48 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/silver Black Eagle Safety 61 Low ESD, S1P, EU shoe size: 48
on request
In stock
3 pieces in stock
BGN 283.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 197.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 197.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Textile | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1P | S1P | S1P |
EU shoe size | 48 | 48 | 48 |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |