Lace-up boot, black STEWART XXG Pro GTX black-red Mid ESD, S3 44

Article no.: 092267 44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Composite
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    Manufacturer's designation 768671-44
    EU shoe size 44
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092267 44
    EAN / GTIN 4030839286005
    Manufacturer number 768671-44

    Description

    Version:

    Fashionable safety shoes with a leisure look.
    • Upper material of hydrophobic nubuk leather.
    • GORE-TEX® Performance Comfort Footwear.
    • Padded tongue.
    • ESD PRO black full-size insole.
    • TPU overcap.
    • WELLMAXX GRIP RUBBER/TPU sole with Infinergy® sole core from BASF.
    • ESD security.

    Standard:

    EN ISO 20345:2012 S3 HI HRO CI

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart