This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, black/grey MILES Mid ESD, S3 41

Article no.: 092258 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILES
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 41
Type of product Safety boots

Identification numbers & Classifications

Article number 092258 41
EAN / GTIN 4030839209929
Manufacturer number 769451-41

Description

Version:

Robust MILES safety shoes with innovative shock-absorbent technology.
  • Upper material of cowhide leather and hydrophobic nubuk leather.
  • Breathable textile lining.
  • Closed and padded tongue.
  • ESD PRO black full-size insole.
  • ESD capable soft fleece insole with integral recesses.
  • WELLMAXX TPU/PU sole, anti-slip.
  • Abrasion-resistant toe protection.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart