Welder’s boots, black CARL HI, S3 42

Article no.: 092255 42
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CARL
    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Steel
    Puncture resistance Steel
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Standard Inlay type-tested according to DGUV regulation 191
    EU shoe size 42
    Colour black
    Uppers material Genuine leather
    Material of outer sole Rubber/PU
    Material inner lining Leather
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092255 42
    EAN / GTIN 4030839210451
    Manufacturer number 64461-42

    Description

    Version:

    Welder's boot with excellent thermal properties. Heat-resistant up to approx. 200 °C, for short periods up to 300 °C.
    • Upper material of sturdy cowhide.
    • Leather lining.
    • Closed tongue.
    • Basic grey full-size insole.
    • Anti-static soft fleece fire sole.
    • Deep-tread rubber/PU SAFETY-GRIP sole.
    • PU toe protection.
    • Heat-resistant seams.
    • Quick release for easy entry.
    • Padded spark protection sleeve.

    Standard:

    EN ISO 20345:2011 S3 SRC HI HRO
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 48.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart