{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LAURENZO | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 44 | |
Colour | black | |
Uppers material | Genuine leather | |
Material of outer sole | Polyurethane | |
Material inner lining | Textile | |
Type of product | Safety boots |
Article number | 092253 44 | |
Manufacturer number | 766841-44 |