Lace-up boot, black/blue ALESSIO Mid ESD, S3 36

Article no.: 092252 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ALESSIO
    Gender Unisex
    Protection class S3
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 36
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092252 36
    EAN / GTIN 4030839226728
    Manufacturer number 767541-36

    Description

    Version:

    ALESSIO safety shoes from the ELTEN Safety-Grip range.
    • Upper material of sturdy cowhide.
    • Breathable textile lining.
    • Closed, padded tongue.
    • ESD PRO black full-size insole.
    • Rough SAFTEY-GRIP PU/PU sole.
    • PU overcap to protect the uppers.
    • Reflective strips for better visibility.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart