This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, black/red MAVERICK black/red Mid ESD, S3 42

Article no.: 092207 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MAVERICK
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Type of product Safety boots

Identification numbers & Classifications

Article number 092207 42
Manufacturer number 763391-42

Description

Version:

Fashionable safety shoes with a leisure look.
  • Upper material of hydrophobic nubuk leather.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • Leather-free.
  • FUN PU/PU sole.
  • ESD features.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Supplied with:

With extra laces in black.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart