Shoe, black/blue uvex 2 trend, S3 38

Article no.: 092155 38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex 2
    Gender Unisex
    Protection class S3
    Material of protective toe-cap Steel
    Puncture resistance Steel
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 38
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092155 38
    EAN / GTIN 4031101769448
    Manufacturer number 6934238

    Description

    Version:

    Safety shoe in sporty design and wide fit. Width 11.
    • Ergonomic outer sole of blue dual thickness polyurethane with very good non-slip properties.
    • Penetration-resistant steel intermediate sole.
    • Innovative uvex anti-twist rear cap for protection against ankle injuries.
    • ESD properties (ESD).
    • Reflective elements for improved visibility.

    Upper material of full-grain leather.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart