Thumb wrist bandage, left-hand M

Article no.: 092001 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Bandage

Identification numbers & Classifications

Article number 092001 M
EAN / GTIN 4260138254089
Manufacturer number 90303

Description

Version:

Bandage ideal for prevention, takes the strain, protects and stabilises. The protection afforded by the bandage promotes regeneration of the affected joints and counteracts injuries. It offers support and provides selective compression. Ideal for work situations where the joint is particularly stressed, such as when working with cordless power tools.
  • Resilient material
  • Easily secured.
  • High wearing comfort and optimum seating.

Individual adaptability dues to the adjustable hook and loop fastening.

Note:

Thumb wrist bandage right-hand version under No. 091994.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart