This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shorts MAGNI, black, Clothing size DE: 50

Article no.: 091944 50
Size guide

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 7% elastane; 93% polyamide
  • Material weight / fabric density: 310
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MAGNI
Special service provision Tekstilforædling
Gender Gentlemen’s
Fabric composition 7% elastane; 93% polyamide
Material weight / fabric density 310 g/m2
Washing 40 °C coloureds
Colour black
Clothing size DE 50
Type of product Short

Identification numbers & Classifications

Article number 091944 50
EAN / GTIN 7040055100877
Manufacturer number 76583_990-50

Description

Version:

The MAGNI clothing range combines modern design elements and high functionality. Suitable for heavy work. Particularly long life thanks to CORDURA® reinforcement at highly stressed areas. The 4-way stretch material offers high flexibility and high freedom of movement.
  • YKK® zip fastener flies.
  • Back pockets.
  • Document pockets with YKK® zip fastener and removable hanging pockets.
  • Cargo pocket with zip fastener and waterproof mobile phone pocket on the thigh.
  • Ruler pocket with double thickness CORDURA® at the bottom.

Shorts with handy pockets. Perfect for the warmer times of year.

Downloads & documents

Compare with similar products

This article


Recommendations


Shorts MAGNI, black, Clothing size DE: 50

Shorts MAGNI, black, Clothing size DE: 50

on request
In stock
217 pieces in stock
BGN 101.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
209 pieces in stock
BGN 95.36
plus VAT at the current rate Prices plus delivery costs
Colour black black / red black / red
Clothing size DE 50 50 50
Material weight / fabric density 310 g/m2 200 g/m2 200 g/m2
Fabric composition 7% elastane; 93% polyamide 94% polyester; 6% elastane 57% cotton; 40% polyester; 3% elastane
Washing 40 °C coloureds 40 °C coloureds 40 °C coloureds
Type of product Short Short Short
Gender Gentlemen’s Gentlemen’s Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart