{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 81% cotton; 16% polyester; 2% elastodine; 1% elastane | |
Colour | black | |
EU shoe size | 36-38 | |
Type of product | Socks |
Article number | 091930 36-38 | |
EAN / GTIN | 4062406288648 | |
Manufacturer number | 091930 36-38 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Business socks, black, Unisex size: 36-38
on request
In stock
967 pieces in stock
BGN 17.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
475 pieces in stock
BGN 19.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
947 pieces in stock
BGN 16.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
962 pieces in stock
BGN 31.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
860 pieces in stock
BGN 18.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | black / red / grey | black / red / grey | black / red / grey | black |
EU shoe size | 36-38 | 36-38 | 36-38 | 36-38 | 36-38 |
Fabric composition | 81% cotton; 16% polyester; 2% elastodine; 1% elastane | 44% cotton; 47% polyester; 8% polyamide; 1% elastane | 42% cotton; 48% polyester; 9% polyamide; 1% elastane | 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane | 24% cotton; 70% polyester; 5% elastodine; 1% elastane |
Type of product | Socks | Socks | Socks | Socks | Socks |