Ladies’ winter jacket 3XL

Article no.: 091879 3XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 150
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Norm: EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Fabric composition 100% polyester
Material weight / fabric density 150 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size 3XL
Norm EN 343
Type of product Winter jacket

Identification numbers & Classifications

Article number 091879 3XL
EAN / GTIN 7330509541722
Manufacturer number 497119879900XXXL

Description

Version:

Wind-proof and waterproof ladies’ winter jacket with high breathability. The mesh lining ensures better ventilation at the back, armpits and collar. The technical details such as sealed seams ensure that the jacket remains watertight, even at heavily stressed points. Optimum fit due to pre-shaped sleeves, extended back and adjustable collar and adjustable sleeve cuffs. With removable hood.
  • Breast pocket with zip fastener and breast pocket with flap.
  • Front pockets with zip fastener.
  • Inside pocket with hook and loop fastening.

Standard:

EN 343.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart