{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ADVANCED | |
Gender | Unisex | |
Fabric composition | 78% polyester; 15% polyacrylic; 5% viscose; 2% wool | |
Material weight / fabric density | 460 g/m2 | |
Washing | 40 °C delicate wash cycle | |
Colour | black | |
Unisex size | XL | |
Type of product | Knitted jacket |
Article number | 091798 XL | |
EAN / GTIN | 5711074602995 | |
Manufacturer number | 17105-309-09 XL |