High visibility functional jacket XL

Article no.: 091752 XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471; EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 200 g/m2
Washing 40 °C coloureds
Colour orange / navy blue
Unisex size XL
Standard EN ISO 20471; EN 343
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091752 XL
EAN / GTIN 7330509231401
Manufacturer number 483719775389XL

Description

Version:

High-quality and functional high visibility functional jacket, laminated with 50mm reflective strips. Wind-proof, waterproof and breathable. Fleece-lined collar.
  • Removable hood can be rolled into the collar.
  • Welded seams and ventilation in the front area.
  • Breast pockets with water-repellent zip fastener and fleece lining.
  • Mesh inner lining and internal mobile phone pocket.
  • Front pockets zip fasteners.
  • Adjustable sleeve cuffs with hook and loop fasteners.
  • Adjustable waistband with pull cord.

Standard:

Certified to EN ISO 20471, class 3; EN 343

Note:

Blakläder high visibility, category C for combined certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility functional jacket  XL

High visibility functional jacket XL

on request
In stock
3 pieces in stock
BGN 370.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
961 pieces in stock
BGN 134.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
542 pieces in stock
BGN 134.95
plus VAT at the current rate Prices plus delivery costs
Colour orange / navy blue yellow / grey orange / grey
Material weight / fabric density 200 g/m2 190 g/m2 190 g/m2
Standard EN ISO 20471; EN 343 EN ISO 20471; EN 343 EN ISO 20471; EN 343
Unisex size XL XL XL
Fabric composition 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 40 °C coloureds 40 °C coloureds
Type of product High visibility jacket High visibility jacket High visibility jacket

From the same series "Blakläder high-visibility clothing" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart