High visibility T-shirt M

Article no.: 091738 M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 55% polyester; 45% cotton
  • Material weight / fabric density: 185
  • Clothing standard: Oeko-Tex Standard 100; UV-standard 801
  • Washing: 60 °C coloureds; Suitable for industrial washing
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 55% polyester; 45% cotton
Material weight / fabric density 185 g/m2
Clothing standard Oeko-Tex Standard 100; UV-standard 801
Washing 60 °C coloureds; Suitable for industrial washing
Colour yellow
Unisex size M
Standard EN ISO 20471
Type of product High visibility shirt

Identification numbers & Classifications

Article number 091738 M
EAN / GTIN 7330509368947
Manufacturer number 338010703300M

Description

Version:

High-quality high visibility shirt with Anti-Odour treatment to avoid unpleasant odours. UV protection.
Particularly pleasant against the skin thanks to a new type of material with an inner-facing cotton component and outer-facing polyester component.

Standard:

Certified to EN 13758-2 UPF40+.
Certified to EN ISO 20471, class 2.

Note:

Blakläder high visibility, category B for combination certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility T-shirt  M

High visibility T-shirt M

on request
In stock
7 pieces in stock
BGN 163.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
289 pieces in stock
BGN 58.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
568 pieces in stock
BGN 72.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
425 pieces in stock
BGN 82.10
plus VAT at the current rate Prices plus delivery costs
Colour yellow grey / yellow yellow yellow
Clothing standard Oeko-Tex Standard 100; UV-standard 801 UV standard 801 UV standard 801 UV standard 801
Material weight / fabric density 185 g/m2 155 g/m2 185 g/m2 185 g/m2
Unisex size M M M M
Fabric composition 55% polyester; 45% cotton 100% polyester 55% cotton; 45% polyester 55% cotton; 45% polyester
Washing 60 °C coloureds; Suitable for industrial washing 60 °C coloureds 60 °C coloureds 60 °C coloureds
Type of product High visibility shirt High visibility shirt High visibility shirt High visibility shirt

From the same series "Blakläder high-visibility clothing" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart