Welder's protective jacket PROBAN, royal blue, Clothing size DE: 114

Article no.: 091595 114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 380
  • Washing: 60 °C coloureds
  • Clothing to: DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 100% cotton
Material weight / fabric density 380 g/m2
Washing 60 °C coloureds
Clothing to DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
Colour royal blue
Clothing size DE 114
Type of product Welder's protective jacket

Identification numbers & Classifications

Article number 091595 114
EAN / GTIN 4050274859381
Manufacturer number 01096 10046 000 41-114

Description

Version:

The classic, single-coloured welder’s protective clothing is particularly robust and combines a high level of wearing comfort with good breathability. The clothing ensures careful protection against heat, sparks and weld spatters. The range also has flame protection characteristics that do not fade even after repeated washing. Range of applications: Steelworks, metal processing industry, welders, plant engineering, foundry.
The PROBAN® jacket has a fold-down collar as a neck cuff and has a seam on the sleeves with press studs concealed to the inside, which is also adjustable. The standards can be read on the left side pocket based on pictograms as flame-retardant direct embroidery on the left side pocket.
  • Breast pockets and inside pockets.
  • Two reinforced side pockets with flaps and concealed snap fasteners.
  • Closure flap with concealed press studs on both sides.

Standard:

  • EN ISO 11611, class 2, A1
  • EN ISO 11612, A1, B1, C1, E2, F1

Note:

On request, the range is available with textile weight 470g/m2 certified according to EN 11612, A1, B1, C1, E3, F1. Or in a lighter variant with 320g/m2 tested according to EN 11611, class 1, A1 and EN 11612 A1, B1, C1. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart