{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ACCELERATE | |
Fabric composition | 40% polyester; 60% cotton | |
Material weight / fabric density | 195 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | azure blue / dark navy | |
Unisex size | 2XL | |
Type of product | T-Shirt |
Article number | 091588 2XL | |
EAN / GTIN | 5711074737420 | |
Manufacturer number | 18382-959-91010 2XL |