Chemical protective jacket CHEMcomfort Antistatic 52

Article no.: 091535 52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13034

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Fabric composition 99% polyester; 1% carbon fibre
    Material weight / fabric density 235 g/m2
    Washing 95 °C coloureds
    Clothing to DIN EN ISO 1149 anti-static characteristics
    Colour anthracite/dark blue
    Clothing size DE 52
    Standard EN 13034
    Type of product Chemical protection jacket

    Identification numbers & Classifications

    Article number 091535 52
    EAN / GTIN 4050274248932
    Manufacturer number 02006 10053 000 2082-52

    Description

    Version:

    The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
    Jacket, two-tone with fold-down collar and closure flap with press studs concealed on both sides.
    • Side pockets and breast pocket with flaps.
    • Inside breast pocket.
    • Sleeve seam width can be adjusted with snap fasteners.

    Area of application: Automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

    Standard:

    • EN 13034 type 6
    • EN 1149-5

    Note:

    Available in other colours on request. Size table showing equivalent international sizes can be found in our information section at the end of the catalogue and in the online shop.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart