Polycarbonate visor, Type: PCG

Article no.: 091528 PCG
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens material Polycarbonate
Type of product Face protection screen

Identification & Classification

Article number 091528 PCG
EAN / GTIN 4030971002549
Manufacturer number HWS1022PCG
Manufacturer JUTEC GmbH, Am Autobahnkreuz 6-8, 26180 RASTEDE, Germany, www.jutec.com

Description

Version:

Curved visor of polycarbonate. 100 × 220 mm. Thickness approx. 1 mm. Highly reflective and UV-resistant. Protection level III.
Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
Gold vapourised.

Standard:

EN 166; EN 171

Suitable for:

Heat protection hood No. 09 1527.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart