{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder flame-retardant clothing | |
Gender | Gentlemen’s | |
Fabric composition | 85% cotton; 14% polyester; 1% special fibres | |
Material weight / fabric density | 350 g/m2 | |
Washing | 60 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | gentle tumble drying (low temperature) | |
Ironing | do not iron | |
Clothing to | DIN EN ISO 11611 protection when welding; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 1149 anti-static characteristics | |
Colour | black | |
Clothing size DE | 58 | |
Standard | EN IEC 61482-2; EN 14404; EN ISO 13034 | |
Type of product | Flame protection overalls |
Article number | 091468 58 | |
EAN / GTIN | 7330509555095 | |
Manufacturer number | 606115169994C58 |