{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Industrie | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 240 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | hot, up to maximum 200 °C | |
Colour | black / grey | |
Size UK | M | |
Size US | M | |
Size ES | C48 | |
Size NL | C48 | |
Size SE | D104 | |
Clothing size DE | 48 | |
Size FR | 42 | |
Size IT | C48 | |
Type of product | Overall |
Article number | 091442 48 | |
Manufacturer number | 605418009994C48 |