{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% leather | |
Material weight / fabric density | 1200 g/m2 | |
Unisex size | XL | |
Standard | DIN EN ISO 11612 protection against flames and heat | |
Type of product | Welder’s protective trousers |
Article number | 091436 XL | |
EAN / GTIN | 4067263476603 | |
Manufacturer number | 091436 XL |