{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ACCELERATE | |
Gender | Gentlemen’s | |
Fabric composition | 88% polyester; 12% elastolefin | |
Material weight / fabric density | 275 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | dark navy | |
Clothing size DE | 50 | |
Type of product | Work trousers |
Article number | 091400 50 | |
EAN / GTIN | 5711074696710 | |
Manufacturer number | 18279-511-010 82C50 |