Sweatshirt Classic Roundneck, kungsblå, Unisex-storlek: 2XL

Article no.: 090371 2XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Waist measurement cm Hip measurement cm Height cm
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Unisex-storlek Unit price incl. VAT
  • Tygsammansättning: 80% bomull; 20 % polyester
  • Materialvikt / vävtäthet: 300
  • Kläder standard: Oeko-Tex standard 100
  • Tvättning: 60 °C kulörtvätt

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Kön Unisex
Tygsammansättning 80% bomull; 20 % polyester
Materialvikt / vävtäthet 300 g/m2
Kläder standard Oeko-Tex standard 100
Tvättning 60 °C kulörtvätt
Färg kungsblå
Unisex-storlek 2XL
Produktslag Sweatshirt

Identification numbers & Classifications

Article number 090371 2XL
EAN / GTIN 7332413565054
Manufacturer number 021040-55-8

Description

Utförande:

Funktionell sweatshirt med rund hals och flatlocksömmar. Ärm- och midjeslut med ribbad linning. Dold ficka på sidan med blixtlås.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart