Zip sweatshirt Contrast Mikralinar®, royal, Unisex size: 2XL

Article no.: 090360 2XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

HAKRO Our useful size chart will show you which sizes you have to pay attention to for brand HAKRO

Men's outerwear T-Shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 104 68
S 48-50 42-44 50-52 108 70
M 52 46 54 112 73
L 54-56 48-50 56-58 116 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 124 81
3XL 64 58 66 132 82
4XL 66-68 60-62 68-70 136 83
5XL 70 64 72 140 84
6XL 72-74 66-68 74-76 144 85
Men's outerwear polo shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 96 67
S 48-50 42-44 50-52 104 70
M 52 46 54 112 73
L 54-56 48-50 56-58 120 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 136 81
3XL 64 58 66 144 82
4XL 66-68 60-62 68-70 152 83
5XL 70 64 72 160 84
6XL 72-74 66-68 74-76 168 85
Men's Outerwear Sweaters / Sweatshirts / Jackets
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 104 69
S 48-50 42-44 50-52 110 71
M 52 46 54 116 73
L 54-56 48-50 56-58 122 75
XL 58 52 60 128 77
2XL 60-62 54-56 62-64 136 78
3XL 64 58 66 140 79
4XL 66-68 60-62 68-70 146 80
5XL 70 64 72 152 81
6XL 72-74 66-68 74-76 158 82
Men's Outerwear Shirts
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Torso length cm
XS 46 40 48 35/36 102 76
S 48-50 42-44 50-52 37/38 110 78
M 52 46 54 39/40 116 80
L 54-56 48-50 56-58 41/42 126 82
XL 58 52 60 43/44 134 84
2XL 60-62 54-56 62-64 45/46 140 86
3XL 64 58 66 47/48 148 88
4XL 66-68 60-62 68-70 49/50 154 90
5XL 70 64 72 51/52 160 92
6XL 72-74 66-68 74-76 53/54 166 92

This is how to measure

Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 300
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Contrast Performance
Special service provision Textile finishing
Gender Unisex
Fabric composition 50% cotton; 50% polyester
Material weight / fabric density 300 g/m2
Washing 60 °C coloureds; Suitable for industrial washing
Colour royal
Unisex size 2XL
Type of product Sweatshirt

Identification numbers & Classifications

Article number 090360 2XL
EAN / GTIN 4045981127021
Manufacturer number 476-010/2XL

Description

Version:

Exceptionally high-performance functional sweatshirt with handy YKK® front zip fastener. Pleasant soft performance material mix MIKRALINAR®, particularly easy-care and hard-wearing. With grey inserts at the sides, shoulders and sleeves. Elasticated sleeve cuffs with LYCRA® reinforcement. Durable double-stitched seams. Preshrunk.

Downloads & documents

Compare with similar products

This article


Recommendations


Zip sweatshirt Contrast Mikralinar®, royal, Unisex size: 2XL

Zip sweatshirt Contrast Mikralinar®, royal, Unisex size: 2XL

on request
Subsequent delivery
0 pieces in stock
BGN 125.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
BGN 88.62
plus VAT at the current rate Prices plus delivery costs
Colour royal dark blue
Material weight / fabric density 300 g/m2 300 g/m2
Unisex size 2XL 2XL
Fabric composition 50% cotton; 50% polyester 70% cotton; 30% polyester
Series Contrast Performance Workwear
Type of product Sweatshirt Sweatshirt
Gender Unisex Unisex

From the same series "Contrast Performance" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart